Motion
04684395

Made in USA
04684395

Size 2 x 1", Class 3,000, Forged Carbon Steel Black Pipe Hex Bushing; 3,000 psi, Threaded End Connection
MI ITEM #11676549
MFR #04684395
List Price$44.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04684395

Size 2 x 1", Class 3,000, Forged Carbon Steel Black Pipe Hex Bushing; 3,000 psi, Threaded End Connection
MI ITEM #11676549
MFR #04684395

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.40/each for your price

Overview

Mfr description
04684395 04684395 2X1"NPT RDC BUSH FORGE

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    2 x 1 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Hex Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought