Motion
04811345

Made in USA
04811345

#3-48 UNC 2B 2 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 1-13/16" OAL, 1/2" Thread Length, 0.141" Shank Diam, H2
MI ITEM #11676560
MFR #04811345
List Price$20.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04811345

#3-48 UNC 2B 2 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 1-13/16" OAL, 1/2" Thread Length, 0.141" Shank Diam, H2
MI ITEM #11676560
MFR #04811345

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.13/each for your price

Overview

Mfr description
04811345 04811345 3-48 H2 CHROME SP PLUG
  • Chrome is a corrosion-resistant coating applied to a tool in a thin or heavy layer. It is commonly used on steel, aluminum, brass, copper and other non chromium materials.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Chrome
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    1-13/16 in
  • Thread Standard
    UNC
  • Shank Diameter
    0.1410 in
  • Class of Fit
    2B
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Oversize
    No
  • Square Length
    3/16 in
  • Thread Direction
    Right Hand
  • Thread Size
    #3-48 in
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought