Motion
04815684

Made in USA
04815684

5/8-18 UNF 3B 3 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 3-13/16" OAL, 1-13/16" Thread Length, 0.48" Shank Diam, H3
MI ITEM #11676586
MFR #04815684
List Price$63.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04815684

5/8-18 UNF 3B 3 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 3-13/16" OAL, 1-13/16" Thread Length, 0.48" Shank Diam, H3
MI ITEM #11676586
MFR #04815684

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.43/each for your price

Overview

Mfr description
04815684 04815684 5/8-18 H3 CHROME SP PL
  • Chrome is a corrosion-resistant coating applied to a tool in a thin or heavy layer. It is commonly used on steel, aluminum, brass, copper and other non chromium materials.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Chrome
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    3-13/16 in
  • Thread Standard
    UNF
  • Shank Diameter
    0.4800 in
  • Class of Fit
    3B
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Oversize
    No
  • Square Length
    9/16 in
  • Thread Direction
    Right Hand
  • Thread Size
    5/8-18 in
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text