Motion
04815700

Made in USA
04815700

3/4-10 UNC 3 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 4-1/4" OAL, 2" Thread Length, 0.59" Shank Diam, H3
Mi Item #11676587
MFR #04815700
Price$80.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04815700

3/4-10 UNC 3 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 4-1/4" OAL, 2" Thread Length, 0.59" Shank Diam, H3
Mi Item #11676587
MFR #04815700

Mfr description
04815700 04815700 3/4-10 H3 CHROME SP PL
  • Chrome is a corrosion-resistant coating applied to a tool in a thin or heavy layer. It is commonly used on steel, aluminum, brass, copper and other non chromium materials.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.78/each

Specifications

Dimensions

  • Overall Length
    4-1/4 in
  • Oversize
    No
  • Shank Diameter
    0.5900 in
  • Square Length
    11/16 in
  • Thread Length  
    2 in
  • Thread Size
    3/4-10 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Chrome
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Number Of Flutes  
    3
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)