Motion
04874749

Made in USA
04874749

10.968" Long Black Nylon Standard Cable Tie
MI ITEM #11676592
MFR #04874749
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04874749

10.968" Long Black Nylon Standard Cable Tie
MI ITEM #11676592
MFR #04874749

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04874749 04874749 11" 40LB UV BLK 100/PK
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
  • They are durable, strong, can prevent knotting and be used in demanding environments.

Specifications

  • Cable Tie Type
    Standard
  • Maximum Bundle Diameter
    3.3750 in
  • Tensile Strength
    40 lbs
  • Overall Length
    10.9680 in
  • Overall Width
    0.1400 in
  • Thickness
    0.0540 in
  • Material
    Nylon
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text