Motion
04874780

Made in USA
04874780

14" Long Natural (Color) Nylon Standard Cable Tie
MI ITEM #11676595
MFR #04874780
List Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04874780

14" Long Natural (Color) Nylon Standard Cable Tie
MI ITEM #11676595
MFR #04874780

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.25/each for your price

Overview

Mfr description
04874780 04874780 14" 120LB NAT 100/PK P
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
  • They are durable, strong, can prevent knotting and be used in demanding environments.

Specifications

  • Cable Tie Type
    Standard
  • Maximum Bundle Diameter
    4.0620 in
  • Tensile Strength
    120 lbs
  • Overall Length
    14.0000 in
  • Overall Width
    0.3000 in
  • Thickness
    0.0760 in
  • Material
    Nylon
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text