Motion
04972717

Made in USA
04972717

Size 2 x 1", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Threaded End Connection
MI ITEM #11676610
MFR #04972717
List Price$83.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04972717

Size 2 x 1", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Threaded End Connection
MI ITEM #11676610
MFR #04972717

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.15/each for your price

Overview

Mfr description
04972717 04972717 2X1"NPT RDC CPLG FORGE

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    2 x 1 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Reducing Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought