1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04994265
6 AWG, 600 V, 50 A, Battery Connector Black
MI ITEM #
11676611
MFR #
04994265
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 04994265
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04994265
6 AWG, 600 V, 50 A, Battery Connector Black
MI ITEM #
11676611
MFR #
04994265
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
04994265 04994265 5OA 600V MAX CONN BLK
Specifications
Max Compatible Wire Size
6 AWG
Voltage
600 V
Color
Black
Amperage
50 Amp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought