1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04994281
6 AWG, 600 V, 50 A, Battery Connector Red
MI ITEM #
11676613
MFR #
04994281
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 04994281
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04994281
6 AWG, 600 V, 50 A, Battery Connector Red
MI ITEM #
11676613
MFR #
04994281
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
04994281 04994281 50A 600V MAX CONN RED
Specifications
Max Compatible Wire Size
6 AWG
Voltage
600 V
Color
Red
Amperage
50 Amp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought