Motion
05004049

Made in USA
05004049

#10 Tap, 5" OAL, 0.194" Tap Shank Diam, Tap Extension 3/8" Max Diam, 0.194" Shank Diam
Mi Item #11676622
MFR #05004049
Price$122.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004049

#10 Tap, 5" OAL, 0.194" Tap Shank Diam, Tap Extension 3/8" Max Diam, 0.194" Shank Diam
Mi Item #11676622
MFR #05004049

Mfr description
05004049 05004049 10 NOM. TAP SIZE 5 INC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.35/each

Specifications

Dimensions

  • Extension Square Size
    0.1520 in
  • Maximum Diameter
    3/8 in
  • Maximum Tap Size
    #10 in
  • Minimum Tap Size
    #10 in
  • Overall Length
    5 in
  • Shank Diameter
    0.1940 in
  • Tap Shank Diameter
    0.1940 in

Details

  • Depth Tap Enters
    1 in
  • Material
    Tool Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)