Motion
05004056

Made in USA
05004056

#12 Tap, 5" OAL, 0.22" Tap Shank Diam, Tap Extension 3/8" Max Diam, 0.194" Shank Diam
MI ITEM #11676623
MFR #05004056
List Price$116.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004056

#12 Tap, 5" OAL, 0.22" Tap Shank Diam, Tap Extension 3/8" Max Diam, 0.194" Shank Diam
MI ITEM #11676623
MFR #05004056

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$116.53/each for your price

Overview

Mfr description
05004056 05004056 12 NOM. TAP SIZE 5 INC

Specifications

  • Material
    Tool Steel
  • Overall Length
    5 in
  • Shank Diameter
    0.1940 in
  • Depth Tap Enters
    1 in
  • Extension Square Size
    0.1520 in
  • Maximum Diameter
    3/8 in
  • Maximum Tap Size
    #12 in
  • Minimum Tap Size
    #12 in
  • Tap Shank Diameter
    0.2200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought