Motion
05004106

Made in USA
05004106

5/16" Tap, 5" OAL, 0.318" Tap Shank Diam, Tap Extension 1/2" Max Diam, 0.318" Shank Diam
MI ITEM #11676625
MFR #05004106
Price$149.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004106

5/16" Tap, 5" OAL, 0.318" Tap Shank Diam, Tap Extension 1/2" Max Diam, 0.318" Shank Diam
MI ITEM #11676625
MFR #05004106

Mfr description
05004106 05004106 5/16 NOM. TAP SIZE 5 I
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.85/each

Specifications

Dimensions

  • Extension Square Size
    0.2380 in
  • Maximum Diameter
    1/2 in
  • Maximum Tap Size
    5/16 in
  • Minimum Tap Size
    5/16 in
  • Overall Length
    5 in
  • Shank Diameter
    0.3180 in
  • Tap Shank Diameter
    0.3180 in

Details

  • Depth Tap Enters
    1-1/16 in
  • Material
    Tool Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)