Motion
05004122

Made in USA
05004122

3/8" Tap, 5" OAL, 0.381" Tap Shank Diam, Tap Extension 9/16" Max Diam, 0.381" Shank Diam
MI ITEM #11676626
MFR #05004122
List Price$142.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004122

3/8" Tap, 5" OAL, 0.381" Tap Shank Diam, Tap Extension 9/16" Max Diam, 0.381" Shank Diam
MI ITEM #11676626
MFR #05004122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$142.75/each for your price

Overview

Mfr description
05004122 05004122 3/8 NOM. TAP SIZE 5 IN

Specifications

  • Material
    Tool Steel
  • Overall Length
    5 in
  • Shank Diameter
    0.3810 in
  • Depth Tap Enters
    1-1/8 in
  • Extension Square Size
    0.2860 in
  • Maximum Diameter
    9/16 in
  • Maximum Tap Size
    3/8 in
  • Minimum Tap Size
    3/8 in
  • Tap Shank Diameter
    0.3810 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought