Motion
05004163

Made in USA
05004163

1/2" Tap, 5" OAL, 0.367" Tap Shank Diam, Tap Extension 9/16" Max Diam, 0.367" Shank Diam
MI ITEM #11676628
MFR #05004163
List Price$142.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004163

1/2" Tap, 5" OAL, 0.367" Tap Shank Diam, Tap Extension 9/16" Max Diam, 0.367" Shank Diam
MI ITEM #11676628
MFR #05004163

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$142.75/each for your price

Overview

Mfr description
05004163 05004163 1/2 NOM. TAP SIZE 5 IN

Specifications

  • Material
    Tool Steel
  • Overall Length
    5 in
  • Shank Diameter
    0.3670 in
  • Depth Tap Enters
    1-1/8 in
  • Extension Square Size
    0.2750 in
  • Maximum Diameter
    9/16 in
  • Maximum Tap Size
    1/2 in
  • Minimum Tap Size
    1/2 in
  • Tap Shank Diameter
    0.3670 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought