Motion
05004189

Made in USA
05004189

1/16" to 1/8" Tap, 5" OAL, 0.312" Tap Shank Diam, Tap Extension 1/2" Max Diam, 0.312" Shank Diam
Mi Item #11676629
MFR #05004189
Price$149.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004189

1/16" to 1/8" Tap, 5" OAL, 0.312" Tap Shank Diam, Tap Extension 1/2" Max Diam, 0.312" Shank Diam
Mi Item #11676629
MFR #05004189

Mfr description
05004189 05004189 1/16 NPT& 1/8 RS 5 INC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.85/each

Specifications

Dimensions

  • Extension Square Size
    0.2340 in
  • Maximum Diameter
    1/2 in
  • Maximum Tap Size
    1/8 in
  • Minimum Tap Size
    1/16 in
  • Overall Length
    5 in
  • Shank Diameter
    0.3120 in
  • Tap Shank Diameter
    0.3120 in

Details

  • Depth Tap Enters
    1 in
  • Material
    Tool Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)