Motion
05004304

Made in USA
05004304

#0 to #6 Tap, 9" OAL, 0.141" Tap Shank Diam, Tap Extension 1/4" Max Diam, 0.194" Shank Diam
MI ITEM #11676630
MFR #05004304
Price$351.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004304

#0 to #6 Tap, 9" OAL, 0.141" Tap Shank Diam, Tap Extension 1/4" Max Diam, 0.194" Shank Diam
MI ITEM #11676630
MFR #05004304

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$351.38/each

Specifications

Dimensions

  • Extension Square Size
    0.1520 in
  • Maximum Diameter
    1/4 in
  • Maximum Tap Size
    #6 in
  • Minimum Tap Size
    #0 in
  • Overall Length
    9 in
  • Shank Diameter
    0.1940 in
  • Tap Shank Diameter
    0.1410 in

Details

  • Depth Tap Enters
    7/8 in
  • Material
    Tool Steel

Overview

Mfr description
05004304 05004304 0-6 NOM. TAP SIZE 9 IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought