Motion
05004320

Made in USA
05004320

#8 Tap, 9" OAL, 0.168" Tap Shank Diam, Tap Extension 5/16" Max Diam, 0.194" Shank Diam
Mi Item #11676631
MFR #05004320
Price$351.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004320

#8 Tap, 9" OAL, 0.168" Tap Shank Diam, Tap Extension 5/16" Max Diam, 0.194" Shank Diam
Mi Item #11676631
MFR #05004320

Mfr description
05004320 05004320 8 NOM. TAP SIZE 9 INCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$351.38/each

Specifications

Dimensions

  • Extension Square Size
    0.1520 in
  • Maximum Diameter
    5/16 in
  • Maximum Tap Size
    #8 in
  • Minimum Tap Size
    #8 in
  • Overall Length
    9 in
  • Shank Diameter
    0.1940 in
  • Tap Shank Diameter
    0.1680 in

Details

  • Depth Tap Enters
    7/8 in
  • Material
    Tool Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)