Motion
05004346

Made in USA
05004346

#10 Tap, 9" OAL, 0.194" Tap Shank Diam, Tap Extension 3/8" Max Diam, 0.194" Shank Diam
MI ITEM #11676632
MFR #05004346
Price$351.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004346

#10 Tap, 9" OAL, 0.194" Tap Shank Diam, Tap Extension 3/8" Max Diam, 0.194" Shank Diam
MI ITEM #11676632
MFR #05004346

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$351.40/each

Specifications

Dimensions

  • Extension Square Size
    0.1520 in
  • Maximum Diameter
    3/8 in
  • Maximum Tap Size
    #10 in
  • Minimum Tap Size
    #10 in
  • Overall Length
    9 in
  • Shank Diameter
    0.1940 in
  • Tap Shank Diameter
    0.1940 in

Details

  • Depth Tap Enters
    1 in
  • Material
    Tool Steel

Overview

Mfr description
05004346 05004346 10 NOM. TAP SIZE 9 INC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought