Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004361

#12 Tap, 9" OAL, 0.22" Tap Shank Diam, Tap Extension 3/8" Max Diam, 0.194" Shank Diam
MI ITEM #11676633
MFR #05004361

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05004361 05004361 12 NOM. TAP SIZE 9 INC

Specifications

  • Material
    Tool Steel
  • Overall Length
    9 in
  • Shank Diameter
    0.1940 in
  • Depth Tap Enters
    1 in
  • Extension Square Size
    0.1520 in
  • Maximum Diameter
    3/8 in
  • Maximum Tap Size
    #12 in
  • Minimum Tap Size
    #12 in
  • Tap Shank Diameter
    0.2200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text