Motion
05004403

Made in USA
05004403

5/16" Tap, 9" OAL, 0.318" Tap Shank Diam, Tap Extension 1/2" Max Diam, 0.318" Shank Diam
MI ITEM #11676635
MFR #05004403
List Price$456.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004403

5/16" Tap, 9" OAL, 0.318" Tap Shank Diam, Tap Extension 1/2" Max Diam, 0.318" Shank Diam
MI ITEM #11676635
MFR #05004403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$456.85/each for your price

Overview

Mfr description
05004403 05004403 5/16 NOM. TAP SIZE 9 I

Specifications

  • Material
    Tool Steel
  • Overall Length
    9 in
  • Shank Diameter
    0.3180 in
  • Depth Tap Enters
    11/16 in
  • Extension Square Size
    0.2380 in
  • Maximum Diameter
    1/2 in
  • Maximum Tap Size
    5/16 in
  • Minimum Tap Size
    5/16 in
  • Tap Shank Diameter
    0.3180 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought