Motion
05004429

Made in USA
05004429

3/8" Tap, 9" OAL, 0.381" Tap Shank Diam, Tap Extension 9/16" Max Diam, 0.381" Shank Diam
MI ITEM #11676636
MFR #05004429
List Price$456.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004429

3/8" Tap, 9" OAL, 0.381" Tap Shank Diam, Tap Extension 9/16" Max Diam, 0.381" Shank Diam
MI ITEM #11676636
MFR #05004429

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$456.98/each for your price

Overview

Mfr description
05004429 05004429 3/8 NOM. TAP SIZE 9 IN

Specifications

  • Material
    Tool Steel
  • Overall Length
    9 in
  • Shank Diameter
    0.3810 in
  • Depth Tap Enters
    11/8 in
  • Extension Square Size
    0.2860 in
  • Maximum Diameter
    9/16 in
  • Maximum Tap Size
    3/8 in
  • Minimum Tap Size
    3/8 in
  • Tap Shank Diameter
    0.3810 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought