Motion
05004445

Made in USA
05004445

7/16" Tap, 9" OAL, 0.323" Tap Shank Diam, Tap Extension 1/2" Max Diam, 0.323" Shank Diam
MI ITEM #11676637
MFR #05004445
List Price$456.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004445

7/16" Tap, 9" OAL, 0.323" Tap Shank Diam, Tap Extension 1/2" Max Diam, 0.323" Shank Diam
MI ITEM #11676637
MFR #05004445

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$456.98/each for your price

Overview

Mfr description
05004445 05004445 7/16 NOM. TAP SIZE 9 I

Specifications

  • Material
    Tool Steel
  • Overall Length
    9 in
  • Shank Diameter
    0.3230 in
  • Depth Tap Enters
    11/16 in
  • Extension Square Size
    0.2420 in
  • Maximum Diameter
    1/2 in
  • Maximum Tap Size
    7/16 in
  • Minimum Tap Size
    7/16 in
  • Tap Shank Diameter
    0.3230 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought