Motion
05004593

Made in USA
05004593

#0 to 1/2" Tap Extension Set Tool Steel, 9" Overall Length, 9/16" Max Outside Diam, 0.255, 0.318, 0.323, 0.367, 0.381, (3) 0.194" Extension Shank Diam, 9 Piece Set
MI ITEM #11676641
MFR #05004593
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004593

#0 to 1/2" Tap Extension Set Tool Steel, 9" Overall Length, 9/16" Max Outside Diam, 0.255, 0.318, 0.323, 0.367, 0.381, (3) 0.194" Extension Shank Diam, 9 Piece Set
MI ITEM #11676641
MFR #05004593

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05004593 05004593 9 INCH 9 PC TAP EXTENS

Specifications

  • Depth Tap Enters
    (2) 7/8 in, (2) 1-1/16 in, (2) 1-1/8 in, (3) 1 in
  • Extension Square Size
    0.1910 in, 0.2380 in, 0.2420 in, 0.2750 in, 0.2860 in, (4) 0.152 in
  • Material
    Tool Steel
  • Maximum Outside Diameter
    9/16 in
  • Maximum Tap Size
    1/2 in
  • Minimum Tap Size
    M1.6 mm
  • Number Of Pieces
    9
  • Overall Length
    9 in
  • Shank Diameter
    0.2550 in, 0.3180 in, 0.3230 in, 0.3670 in, 0.3810 in, (3) 0.194 in
  • Tap Size
    1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, #0 in, #1 in, #2 in, #3 in, #4 in, #5 in, #6 in, #8 in, #10 in, #12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text