Motion
05004627

Made in USA
05004627

1/8" Tap, 6" OAL, 0.437" Tap Shank Diam, Tap Extension 3/4" Max Diam, 0.437" Shank Diam
Mi Item #11676643
MFR #05004627
Price$224.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004627

1/8" Tap, 6" OAL, 0.437" Tap Shank Diam, Tap Extension 3/4" Max Diam, 0.437" Shank Diam
Mi Item #11676643
MFR #05004627

Mfr description
05004627 05004627 1/8 NPT NOM. TAP SIZE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.20/each

Specifications

Dimensions

  • Extension Square Size
    0.3280 in
  • Maximum Diameter
    3/4 in
  • Maximum Tap Size
    1/8 in
  • Minimum Tap Size
    1/8 in
  • Overall Length
    6 in
  • Shank Diameter
    0.4370 in
  • Tap Shank Diameter
    0.4370 in

Details

  • Depth Tap Enters
    1 in
  • Material
    Tool Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)