Motion
05004643

Made in USA
05004643

5/8" Tap, 6" OAL, 0.48" Tap Shank Diam, Tap Extension 3/4" Max Diam, 0.48" Shank Diam
MI ITEM #11676644
MFR #05004643
Price$224.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004643

5/8" Tap, 6" OAL, 0.48" Tap Shank Diam, Tap Extension 3/4" Max Diam, 0.48" Shank Diam
MI ITEM #11676644
MFR #05004643

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$224.20/each

Specifications

Dimensions

  • Extension Square Size
    0.3600 in
  • Maximum Diameter
    3/4 in
  • Maximum Tap Size
    5/8 in
  • Minimum Tap Size
    5/8 in
  • Overall Length
    6 in
  • Shank Diameter
    0.4800 in
  • Tap Shank Diameter
    0.4800 in

Details

  • Depth Tap Enters
    1-1/4 in
  • Material
    Tool Steel

Overview

Mfr description
05004643 05004643 5/8 NOM. TAP SIZE 6 IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought