Motion
05004700

Made in USA
05004700

3/4" Tap, 6" OAL, 0.59" Tap Shank Diam, Tap Extension 7/8" Max Diam, 0.59" Shank Diam
MI ITEM #11676647
MFR #05004700
List Price$244.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004700

3/4" Tap, 6" OAL, 0.59" Tap Shank Diam, Tap Extension 7/8" Max Diam, 0.59" Shank Diam
MI ITEM #11676647
MFR #05004700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$244.03/each for your price

Overview

Mfr description
05004700 05004700 3/4 NOM. TAP SIZE 6 IN

Specifications

  • Material
    Tool Steel
  • Overall Length
    6 in
  • Shank Diameter
    0.5900 in
  • Depth Tap Enters
    1-3/8 in
  • Extension Square Size
    0.4400 in
  • Maximum Diameter
    7/8 in
  • Maximum Tap Size
    3/4 in
  • Minimum Tap Size
    3/4 in
  • Tap Shank Diameter
    0.5900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought