Motion
05004783

Made in USA
05004783

1" Tap, 6" OAL, 0.8" Tap Shank Diam, Tap Extension 1" Max Diam, 0.8" Shank Diam
MI ITEM #11676651
MFR #05004783
Price$256.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05004783

1" Tap, 6" OAL, 0.8" Tap Shank Diam, Tap Extension 1" Max Diam, 0.8" Shank Diam
MI ITEM #11676651
MFR #05004783

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$256.20/each

Specifications

Dimensions

  • Extension Square Size
    0.6000 in
  • Maximum Diameter
    1 in
  • Maximum Tap Size
    1 in
  • Minimum Tap Size
    1 in
  • Overall Length
    6 in
  • Shank Diameter
    0.8000 in
  • Tap Shank Diameter
    0.8000 in

Details

  • Depth Tap Enters
    1-1/2 in
  • Material
    Tool Steel

Overview

Mfr description
05004783 05004783 1" NOM. TAP SIZE 6 IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought