Motion
05005046

Made in USA
05005046

1/8" Shank Drill Extension for #77 Micro Drill Bits;4" OAL, Compatible with Round Drill & Extension Collet Shanks
MI ITEM #11676656
MFR #05005046
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05005046

1/8" Shank Drill Extension for #77 Micro Drill Bits;4" OAL, Compatible with Round Drill & Extension Collet Shanks
MI ITEM #11676656
MFR #05005046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05005046 05005046 1/8 OD FOR NO 77 DRILL

Specifications

  • Drill Bit Comp
    Micro Drill Bits
  • Overall Length
    4 in
  • PSC Code
    5133
  • Product Types
    Drill Extension
  • Angled Head
    No
  • Collet Shank Cross Section Comp
    Round
  • Drill Bit Size Compatibility
    #77
  • Extension Collet Shank Size
    1/8 in
  • Shank Cross Section Shape Comp
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought