Motion
05005145

Made in USA
05005145

1/8" Shank Drill Extension for 1/32" Micro Drill Bits;4" OAL, Compatible with Round Drill & Extension Collet Shanks
MI ITEM #11676666
MFR #05005145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05005145

1/8" Shank Drill Extension for 1/32" Micro Drill Bits;4" OAL, Compatible with Round Drill & Extension Collet Shanks
MI ITEM #11676666
MFR #05005145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05005145 05005145 1/8 OD FOR 1/32 DRILL

Specifications

  • Drill Bit Comp
    Micro Drill Bits
  • Overall Length
    4 in
  • PSC Code
    5133
  • Product Types
    Drill Extension
  • Angled Head
    No
  • Collet Shank Cross Section Comp
    Round
  • Drill Bit Size Compatibility
    1/32 in
  • Extension Collet Shank Size
    1/8 in
  • Shank Cross Section Shape Comp
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought