Motion
05005533

Made in USA
05005533

3/16" Shank Drill Extension for #56 Micro Drill Bits;4" OAL, Compatible with Round Drill & Extension Collet Shanks
Mi Item #11676705
MFR #05005533
Price$99.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05005533

3/16" Shank Drill Extension for #56 Micro Drill Bits;4" OAL, Compatible with Round Drill & Extension Collet Shanks
Mi Item #11676705
MFR #05005533

Mfr description
05005533 05005533 3/16 OD FOR NO 56 DRL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.45/each

Specifications

Dimensions

  • Drill Bit Size Compatibility
    #56
  • Extension Collet Shank Size
    3/16 in
  • Overall Length
    4 in

Details

  • Angled Head
    No
  • Collet Shank Cross Section Comp
    Round
  • Drill Bit Comp
    Micro Drill Bits
  • Product Types
    Drill Extension
  • PSC Code
    5133
  • Shank Cross Section Shape Comp
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)