Motion
05005616

Made in USA
05005616

1/4" Shank Drill Extension for 7/16" Drill Bits;4" OAL, Compatible with Round Drill & Extension Collet Shanks
Mi Item #11676712
MFR #05005616
Price$53.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05005616

1/4" Shank Drill Extension for 7/16" Drill Bits;4" OAL, Compatible with Round Drill & Extension Collet Shanks
Mi Item #11676712
MFR #05005616

Mfr description
05005616 05005616 1/4 SH. 7/16 EXT DIA 4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.88/each

Specifications

Dimensions

  • Drill Bit Size Compatibility
    7/16 in
  • Extension Collet Body Diameter
    7/16 in
  • Extension Collet Shank Size
    1/4 in
  • Overall Length
    4 in

Details

  • Angled Head
    No
  • Collet Series
    #2
  • Collet Series Compatibility
    #1; #2; #3
  • Collet Shank Cross Section Comp
    Round
  • Product Types
    Drill Extension
  • PSC Code
    5133
  • Shank Cross Section Shape Comp
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)