Motion
05005624

Made in USA
05005624

3/8" Shank Drill Extension for 9/16" Drill Bits;4" OAL, Compatible with Round Drill & Extension Collet Shanks
Mi Item #11676713
MFR #05005624
Price$70.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05005624

3/8" Shank Drill Extension for 9/16" Drill Bits;4" OAL, Compatible with Round Drill & Extension Collet Shanks
Mi Item #11676713
MFR #05005624

Mfr description
05005624 05005624 3/8 SH. 9/16 EXT DIA 4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.58/each

Specifications

Dimensions

  • Drill Bit Size Compatibility
    9/16 in
  • Extension Collet Body Diameter
    9/16 in
  • Extension Collet Shank Size
    3/8 in
  • Overall Length
    4 in

Details

  • Angled Head
    No
  • Collet Series
    #3
  • Collet Series Compatibility
    #1; #2; #3
  • Collet Shank Cross Section Comp
    Round
  • Product Types
    Drill Extension
  • PSC Code
    5133
  • Shank Cross Section Shape Comp
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)