Motion
05005657

Made in USA
05005657

1/4" Shank Drill Extension for 5/16" Drill Bits;9" OAL, Compatible with Round Drill & Extension Collet Shanks
MI ITEM #11676714
MFR #05005657
List Price$40.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05005657

1/4" Shank Drill Extension for 5/16" Drill Bits;9" OAL, Compatible with Round Drill & Extension Collet Shanks
MI ITEM #11676714
MFR #05005657

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.08/each for your price

Overview

Mfr description
05005657 05005657 1/4 SH. 5/16 EXT DIA 9

Specifications

  • Overall Length
    9 in
  • PSC Code
    5133
  • Product Types
    Drill Extension
  • Angled Head
    No
  • Collet Series
    #1
  • Collet Series Compatibility
    #1; #2; #3
  • Collet Shank Cross Section Comp
    Round
  • Drill Bit Size Compatibility
    5/16 in
  • Extension Collet Body Diameter
    5/16 in
  • Extension Collet Shank Size
    1/4 in
  • Shank Cross Section Shape Comp
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought