Motion
05005665

Made in USA
05005665

1/4" Shank Drill Extension for 7/16" Drill Bits;9" OAL, Compatible with Round Drill & Extension Collet Shanks
MI ITEM #11676715
MFR #05005665
Price$115.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05005665

1/4" Shank Drill Extension for 7/16" Drill Bits;9" OAL, Compatible with Round Drill & Extension Collet Shanks
MI ITEM #11676715
MFR #05005665

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$115.05/each

Specifications

Dimensions

  • Drill Bit Size Compatibility
    7/16 in
  • Extension Collet Body Diameter
    7/16 in
  • Extension Collet Shank Size
    1/4 in
  • Overall Length
    9 in

Details

  • Angled Head
    No
  • Collet Series
    #2
  • Collet Series Compatibility
    #1; #2; #3
  • Collet Shank Cross Section Comp
    Round
  • Product Types
    Drill Extension
  • PSC Code
    5133
  • Shank Cross Section Shape Comp
    Round

Overview

Mfr description
05005665 05005665 1/4 SH. 7/16 EXT DIA 9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought