Motion
05005673

Made in USA
05005673

3/8" Shank Drill Extension for 5/16" Drill Bits;9" OAL, Compatible with Round Drill & Extension Collet Shanks
MI ITEM #11676716
MFR #05005673
List Price$69.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05005673

3/8" Shank Drill Extension for 5/16" Drill Bits;9" OAL, Compatible with Round Drill & Extension Collet Shanks
MI ITEM #11676716
MFR #05005673

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.40/each for your price

Overview

Mfr description
05005673 05005673 3/8 SH. 9/16 EXT DIA 9

Specifications

  • Overall Length
    9 in
  • PSC Code
    5133
  • Product Types
    Drill Extension
  • Angled Head
    No
  • Collet Series
    #3
  • Collet Series Compatibility
    #1; #2; #3
  • Collet Shank Cross Section Comp
    Round
  • Drill Bit Size Compatibility
    5/16 in
  • Extension Collet Body Diameter
    9/16 in
  • Extension Collet Shank Size
    3/8 in
  • Shank Cross Section Shape Comp
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text