Motion
05006002

Made in USA
05006002

Extension Collet for 1/16" Micro Drill Bits;Compatible with Round Drill & Extension Collet Shanks
Mi Item #11676717
MFR #05006002
Price$55.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05006002

Extension Collet for 1/16" Micro Drill Bits;Compatible with Round Drill & Extension Collet Shanks
Mi Item #11676717
MFR #05006002

Mfr description
05006002 05006002 1/16 DRILL SIZE COLLET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.13/each

Specifications

Dimensions

  • Drill Bit Shank Size Comp
    1/16 in
  • Drill Bit Size Compatibility
    1/16 in

Details

  • Angled Head
    No
  • Collet Series
    #1
  • Collet Shank Cross Section Comp
    Round
  • Drill Bit Comp
    Micro Drill Bits
  • Product Types
    Extension Collet
  • PSC Code
    5133
  • Shank Cross Section Shape Comp
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)