Motion
05006036

Made in USA
05006036

Extension Collet for 3/32" Micro Drill Bits;Compatible with Round Drill & Extension Collet Shanks
Mi Item #11676720
MFR #05006036
Price$56.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05006036

Extension Collet for 3/32" Micro Drill Bits;Compatible with Round Drill & Extension Collet Shanks
Mi Item #11676720
MFR #05006036

Mfr description
05006036 05006036 3/32 DRILL SIZE COLLET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.15/each

Specifications

Dimensions

  • Drill Bit Shank Size Comp
    3/32 in
  • Drill Bit Size Compatibility
    3/32 in

Details

  • Angled Head
    No
  • Collet Series
    #1
  • Collet Shank Cross Section Comp
    Round
  • Drill Bit Comp
    Micro Drill Bits
  • Product Types
    Extension Collet
  • PSC Code
    5133
  • Shank Cross Section Shape Comp
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)