Overview
Mfr description
05006044 05006044 NO 40 DRILL SIZE COLLE
Specifications
- Drill Bit CompMicro Drill Bits
- PSC Code5133
- Product TypesExtension Collet
- Angled HeadNo
- Collet Series#1
- Collet Shank Cross Section CompRound
- Drill Bit Size Compatibility#40
- Shank Cross Section Shape CompRound
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data