Motion
05006051

Made in USA
05006051

Extension Collet for 7/64" Micro Drill Bits;Compatible with Round Drill & Extension Collet Shanks
Mi Item #11676722
MFR #05006051
Price$56.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05006051

Extension Collet for 7/64" Micro Drill Bits;Compatible with Round Drill & Extension Collet Shanks
Mi Item #11676722
MFR #05006051

Mfr description
05006051 05006051 7/64 DRILL SIZE COLLET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.10/each

Specifications

Dimensions

  • Drill Bit Shank Size Comp
    7/64 in
  • Drill Bit Size Compatibility
    7/64 in

Details

  • Angled Head
    No
  • Collet Series
    #1
  • Collet Shank Cross Section Comp
    Round
  • Drill Bit Comp
    Micro Drill Bits
  • Product Types
    Extension Collet
  • PSC Code
    5133
  • Shank Cross Section Shape Comp
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)