Overview
Mfr description
05006218 05006218 3/16 DRILL SIZE COLLET
Specifications
- Drill Bit CompMicro Drill Bits
- PSC Code5133
- Product TypesExtension Collet
- Angled HeadNo
- Collet Series#2
- Collet Shank Cross Section CompRound
- Drill Bit Shank Size Comp3/16 in
- Drill Bit Size Compatibility3/16 in
- Shank Cross Section Shape CompRound
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data