Motion
05006242

Made in USA
05006242

Extension Collet for 13/64" Micro Drill Bits;Compatible with Round Drill & Extension Collet Shanks
MI ITEM #11676732
MFR #05006242
List Price$68.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05006242

Extension Collet for 13/64" Micro Drill Bits;Compatible with Round Drill & Extension Collet Shanks
MI ITEM #11676732
MFR #05006242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.65/each for your price

Overview

Mfr description
05006242 05006242 13/64 DRILL SIZE COLLE

Specifications

  • Drill Bit Comp
    Micro Drill Bits
  • PSC Code
    5133
  • Product Types
    Extension Collet
  • Angled Head
    No
  • Collet Series
    #2
  • Collet Shank Cross Section Comp
    Round
  • Drill Bit Shank Size Comp
    13/64 in
  • Drill Bit Size Compatibility
    13/64 in
  • Shank Cross Section Shape Comp
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text