Motion
05025754

Made in USA
05025754

3,500 Lb Load Limit, 5/8" Thread Diam, 6" Take Up, Stainless Steel Eye & Eye Turnbuckle-7-3/4" Body Length, 9/16" Neck Length, 16" Closed Length
MI ITEM #11676743
MFR #05025754
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05025754

3,500 Lb Load Limit, 5/8" Thread Diam, 6" Take Up, Stainless Steel Eye & Eye Turnbuckle-7-3/4" Body Length, 9/16" Neck Length, 16" Closed Length
MI ITEM #11676743
MFR #05025754

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05025754 05025754 5/8-11 X 6 304SS EYE/E
  • Eye and eye types have a closed loop connector on each end
  • They are ideal when the connected cable has a movable anchor point
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    5/8-11 in
  • Closed Length
    16 in
  • Load Capacity
    3500 lb
  • Body Finish/Coating
    Uncoated
  • Body Length
    7-3/4 in
  • Body Material
    Stainless Steel
  • Eye Type
    Round
  • Material Grade
    304
  • Neck Length
    9/16 in
  • Take Up Length
    6 in
  • Thread Diameter
    5/8 in
  • Type
    Eye & Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text