Motion
05027479

Made in USA
05027479

Size 2", Class 125, Cast Iron Black Pipe Square Plug; 175 psi, FPT End Connection
MI ITEM #11676745
MFR #05027479
List Price$20.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05027479

Size 2", Class 125, Cast Iron Black Pipe Square Plug; 175 psi, FPT End Connection
MI ITEM #11676745
MFR #05027479

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.90/each for your price

Overview

Mfr description
05027479 05027479 2" BLACK SQUARE HEAD P

Specifications

  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Finish Coating
    Black
  • Fitting Size
    2 in
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Square Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text