Motion
05041850

Made in USA
05041850

#0 to 1/4" Tap Capacity, T Handle Tap Wrench 3-1/2" Overall Length
Mi Item #11676746
MFR #05041850
Price$75.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05041850

#0 to 1/4" Tap Capacity, T Handle Tap Wrench 3-1/2" Overall Length
Mi Item #11676746
MFR #05041850

Mfr description
05041850 05041850 0-1/4" CAPACITY T-TYPE
  • T-handles are designed with a sliding T-bar for moving into multiple positions for easy access into hard-to-reach places
  • Some T-handles are designed in a fixed position.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.55/each

Specifications

Dimensions

  • Maximum Tap Size Compatibility
    1/4 in
  • Minimum Tap Size Compatibility
    #0 in
  • Overall Length
    3-1/2 in

Details

  • Handle Style
    T
  • Ratcheting
    No
  • T Handle Fixed
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)