Motion
05041868

Made in USA
05041868

1/4 to 1/2" Tap Capacity, T Handle Tap Wrench 4" Overall Length
Mi Item #11676747
MFR #05041868
Price$84.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05041868

1/4 to 1/2" Tap Capacity, T Handle Tap Wrench 4" Overall Length
Mi Item #11676747
MFR #05041868

Mfr description
05041868 05041868 1/4"-1/2" CAPACITY T-T
  • T-handles are designed with a sliding T-bar for moving into multiple positions for easy access into hard-to-reach places
  • Some T-handles are designed in a fixed position.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.00/each

Specifications

Dimensions

  • Maximum Tap Size Compatibility
    1/2 in
  • Minimum Tap Size Compatibility
    1/4 in
  • Overall Length
    4 in

Details

  • Handle Style
    T
  • Ratcheting
    No
  • T Handle Fixed
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)