Motion
05041876

Made in USA
05041876

1/2 to 3/4" Tap Capacity, T Handle Tap Wrench 4-1/2" Overall Length
Mi Item #11676748
MFR #05041876
Price$176.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05041876

1/2 to 3/4" Tap Capacity, T Handle Tap Wrench 4-1/2" Overall Length
Mi Item #11676748
MFR #05041876

Mfr description
05041876 05041876 1/2" - 3/4" CAPACITY T
  • T-handles are designed with a sliding T-bar for moving into multiple positions for easy access into hard-to-reach places
  • Some T-handles are designed in a fixed position.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.93/each

Specifications

Dimensions

  • Maximum Tap Size Compatibility
    3/4 in
  • Minimum Tap Size Compatibility
    1/2 in
  • Overall Length
    4-1/2 in

Details

  • Handle Style
    T
  • Ratcheting
    No
  • T Handle Fixed
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)