1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05060124
3/16 x 3.95" Through-Hole Lap;15% Max Expansion; 0.94" Barrel Length; 0.18" Arbor Diam; Eccentric Slot
MI ITEM #
11676755
MFR #
05060124
Price
$16.98
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 05060124
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05060124
3/16 x 3.95" Through-Hole Lap;15% Max Expansion; 0.94" Barrel Length; 0.18" Arbor Diam; Eccentric Slot
MI ITEM #
11676755
MFR #
05060124
Mfr description
05060124 05060124 L13 3/16 BARREL LAPS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.98
/each
Add to Cart
Specifications
Dimensions
Arbor Diameter
0.180 in
Barrel Length
0.94 in
Lap Diameter
3/16 in
Lap Length
3.95 in
Details
Lap Type
Lap
Max Expansion Percentage
15 %
Slot Type
Eccentric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items