Motion
05060140

Made in USA
05060140

7/32 x 4.1" Through-Hole Lap;15% Max Expansion; 1.1" Barrel Length; 0.2" Arbor Diam; Eccentric Slot
MI ITEM #11676756
MFR #05060140
List Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05060140

7/32 x 4.1" Through-Hole Lap;15% Max Expansion; 1.1" Barrel Length; 0.2" Arbor Diam; Eccentric Slot
MI ITEM #11676756
MFR #05060140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.18/each for your price

Overview

Mfr description
05060140 05060140 L15 7/32 BARREL LAPS

Specifications

  • Arbor Diameter
    0.200 in
  • Barrel Length
    1.10 in
  • Lap Diameter
    7/32 in
  • Lap Length
    4.10 in
  • Lap Type
    Lap
  • Slot Type
    Eccentric
  • Max Expansion Percentage
    15 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought