Motion
05060165

Made in USA
05060165

1/4 x 4-1/4" Through-Hole Lap;15% Max Expansion; 1-1/4" Barrel Length; 0.24" Arbor Diam; Eccentric Slot
MI ITEM #11676757
MFR #05060165
List Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05060165

1/4 x 4-1/4" Through-Hole Lap;15% Max Expansion; 1-1/4" Barrel Length; 0.24" Arbor Diam; Eccentric Slot
MI ITEM #11676757
MFR #05060165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.53/each for your price

Overview

Mfr description
05060165 05060165 L17 1/4 BARREL LAPS

Specifications

  • Arbor Diameter
    0.240 in
  • Barrel Length
    1-1/4 in
  • Lap Diameter
    1/4 in
  • Lap Length
    4-1/4 in
  • Lap Type
    Lap
  • Slot Type
    Eccentric
  • Max Expansion Percentage
    15 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought