Motion
05060181

Made in USA
05060181

9/32 x 4.4" Through-Hole Lap;15% Max Expansion; 1.4" Barrel Length; 0.27" Arbor Diam; Eccentric Slot
MI ITEM #11676758
MFR #05060181
List Price$19.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05060181

9/32 x 4.4" Through-Hole Lap;15% Max Expansion; 1.4" Barrel Length; 0.27" Arbor Diam; Eccentric Slot
MI ITEM #11676758
MFR #05060181

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.15/each for your price

Overview

Mfr description
05060181 05060181 L19 9/32 BARREL LAPS

Specifications

  • Arbor Diameter
    0.270 in
  • Barrel Length
    1.40 in
  • Lap Diameter
    9/32 in
  • Lap Length
    4.40 in
  • Lap Type
    Lap
  • Slot Type
    Eccentric
  • Max Expansion Percentage
    15 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought